3/8 x 48 in. Braided Stainless Dishwasher Flexible Water Connector

You last purchased this on
 
PROFLO®

PFX146 3/8 x 48 in. Braided Stainless Dishwasher Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFX146 3/8 x 48 in. Braided Stainless Dishwasher Flexible Water Connector

  • Fast #
  • Part #PFX146350
  • Item #2405279
  • Manufacturer Part #146350
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Hose barbs: Low lead brass (long length)
  • 304 Stainless steel wire outer wire braid
  • Nuts: Heavy duty nickel plated brass or plastic (acetal)
  • Working Temperature: 40°F to 140°F
  • Ferrules: Low lead brass
  • Lead-Free
  • Washers: Santoprene rubber
  • Heavy duty reinforced PVC inner hose
  • Working Pressure: Up to 125 psi maximum
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.6-2009
Application:
Residential
CSA Certified:
CSA B125.6-2009
Collection:
PFX146
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
48 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Reinforced PVC
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Outer Hose Material:
Braided Stainless
Pressure - High:
125
Pressure - Maximum:
2000 psi
Temperature Range:
40 to 160 Deg F
Water Supply Connector Type:
Dishwasher
WaterSense Labeled:
No