48 in. EPDM Rubber Hose in Black

You last purchased this on
 
PROFLO®

48 in. EPDM Rubber Hose in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

48 in. EPDM Rubber Hose in Black

  • Fast #
  • Part #PFWMH4PR
  • Item #3994909
  • Manufacturer Part #PFWMH4PR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sold in pairs
  • 10X10 2000 Denier polyester yarn
  • Rubber washing machine hose with straight ends
  • Total wall 0.111 In - 0.143 In
  • 0.321 in - 0.367 In inner Diameter
  • 0.56 in - 0.622 in outer diameter
  • Adhesion between piles - 6lb/in. Minimum
  • Plated steel connections
  • Made in USA
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
FGHT
End Connection 2:
FGHT
End Connections:
FGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
10-1/2 in
Length:
48 in
MA Approved -:
No
Material:
Rubber
Material Type:
EPDM
Product Type:
Hose