48 in. Stainless Steel Hose

Part #PF146814  |  Item #2405282  |  Manufacturer Part #146814

$ 12.81 EACH
(Pricing is for 48 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hand tighten only
  • Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced thermoplastic inner core
  • Heavy duty sealing washers snap into place
  • Max Operating Pressure: 125 psi
  • Max Operating Temperature: 40°F – 160°F
  • UPC and cUPC certified

Specifications

ANSI Specifications: [ANSI 61-2018, ANSI 372-2016]

ASME Specifications: ASME A112.18.6-2017

Application: Residential

CSA Certified: [CSA B125.6-09, CSA B125.6-17]

End Connection 1: FGHT

End Connection 2: FGHT

End Connections: FGHT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

High Pressure: 125

IAPMO Listed: Yes

Length: 48 in

MA Approved: Yes

Material: Stainless Steel

Material Type: [304, PVC]

Maximum Pressure: 125 psi

Maximum Temperature: 160

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: [NSF 372-2016, NSF 61-2018]

Product Type: Hose

Temperature Range: 40 to 160 Deg F

WaterSense Labeled: No