PROFLO® 5-11/16 in. Plunger

PFF6

Manufacturer Part #: 305020

Diameter

5-11/16 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Super style fold-back cup design
  • Six inch fold back cup
  • Heavy duty
  • Wood handle length: 16"

SPECIFICATIONS

Caddy Included
No
Diameter
5-11/16 in
Handle Material
Wood
Type
PFF6

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday