5-1/4 in. ABS Dome Cleanout Access Cover in White

You last purchased this on
 
PROFLO®

5-1/4 in. ABS Dome Cleanout Access Cover in White

  • Fast #
  • Part #PFDAC5W
  • Item #3671857
  • Manufacturer Part #PFDAC5W
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

5-1/4 in. ABS Dome Cleanout Access Cover in White

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits Pipe Size(s): 5-1/4 in
  • Individually bagged with 2-1/2" wood screw
  • Construction Material: Plastic / ABS
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Residential
Cover Color Finish:
White
Cover Material:
Plastic
Cover Material Type:
ABS
Cover Shape:
Round
Diameter:
5-37/100 in
Fits Pipe Size:
5-1/4 in
Height:
1-12/25 in
IAPMO Listed -:
No
Plug Included:
No
Product Type:
Access Cover