5 in. Black Rubber Test Cap

You last purchased this on
 
PROFLO®

5 in. Black Rubber Test Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

5 in. Black Rubber Test Cap

  • Fast #
  • Part #PFETCHBS
  • Item #3334611
  • Manufacturer Part #ETCHBS
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Used to test cast iron or SCH 40 pipe
  • Allows testing of flow and drainage of water
  • Heavy duty rubber cap with stainless steel clamp
  • Versatile one-piece unit including hose bibb
  • Requires Certification

Specifications

Color Finish Name:
Black
End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
5 in
Fitting Type:
Test Cap, Cap
Material:
Rubber
Schedule Class:
40
WaterSense Labeled:
No