8 x 5 in. 16 ga Steel Stud Guard
8 x 5 in. 16 ga Steel Stud Guard
-
Pick Up: 100 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Steel construction
- 3-Nail holes on each end
- Stud guards
- Made in USA
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Gauge (metal):
- 16 ga
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 5 in