PROFLO®
50 ft. 5/8 in. Drain Hose
Part #PF506N | Item #4773232
$
1.55
per FOOT
Fitting Sizes:
5/8 inProduct Details
- Reinforced hose
- Length: 50'
Specifications
Color Finish: Black
Color Finish Category: Blacks
Fitting Size 1: 5/8 in
Fitting Size 2: 5/8 in
Fitting Sizes: 5/8 in
Length: 50 ft
Material: Rubber
Product Type: Drain Hose