50 ft. 7/8 in. Drain Hose

Part #PF507N  |  Item #4773233

$ 2.74 per FOOT

Fitting Sizes:

7/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Black reinforced rubber hose
  • Length: 50'

Specifications

Color Finish: Black

Color Finish Category: Blacks

Fitting Size 1: 7/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 7/8 in

Length: 50 ft

Material: Rubber

Product Type: Drain Hose