PROFLO®
5/16 in x 18 in Brass Plated Steel Closet Bolt
Part #PFC54A10RW | Item #278115 | Manufacturer Part #FC54A10RW
$
1.22
per PAIR
Material:
Brass Plated SteelProduct Details
- Nickel plated steel washers and acorn nuts
Documents
Specifications
CARB OTC LEED Compliant: No
Diameter: 5/16 in
Length: 2-1/4 in
Material: Brass Plated Steel
Size: 5/16 in x 18 in
Type: PFC54A10RW