5/16 x 2-1/4 in. Brass Snap Off Closet Bolts with Nickel Plated Steel Bolts
5/16 x 2-1/4 in. Brass Snap Off Closet Bolts with Nickel Plated Steel Bolts
Frequently Purchased Together
Product Details
- Solid brass bolts with nickel plated steel washers
- Acorn nuts
- Snap off design
Specifications
- Bolt Style:
- Snap Off
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated Brass
- Diameter:
- 5/16 in
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No