55/64 in. Female Aerator in Polished Chrome

You last purchased this on
 
PROFLO®

55/64 in. Female Aerator in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

55/64 in. Female Aerator in Polished Chrome

  • Fast #
  • Part #PFX143128PK
  • Item #1607785
  • Manufacturer Part #143128
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 55/64" 27 TPI female connection
  • Flow rate: 2.0 gpm
  • For PROFLO kitchen and lavatory faucets
  • Color/Finish: Polished Chrome
  • Anti-clogging dome screen filters sediment and particles
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Metering
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Female
End Connections:
Female
Flow Rate:
2 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Pressure Compensating:
No
Thread Size:
55/64 in