5/8 in. Compression Elbow
5/8 in. Compression Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Designed to be used with aluminum, copper and plastic tubing
- Lead-Free
- For use with potable water, instrumentation, hydraulic and pneumatic systems
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes