5/8 x 3/8 in. OD COMP Multi-Turn Angle Supply Stop Valve in Rough Brass (Low Lead)

You last purchased this on
 
PROFLO®

5/8 x 3/8 in. OD COMP Multi-Turn Angle Supply Stop Valve in Rough Brass (Low Lead)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

5/8 x 3/8 in. OD COMP Multi-Turn Angle Supply Stop Valve in Rough Brass (Low Lead)

  • Fast #
  • Part #PFXAC32R
  • Item #3877491
  • Manufacturer Part #PFXAC32R
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 5/8 in. x 3/8 in. Compression end connections
  • Machined in one piece from extruded brass bar stock
  • Brass angle stop valve with multi-turn knob handle
  • NSF 372
  • Operating temperature 40°F-160°F
  • ASME A112.18.1
  • Operating pressure 125psi maximum
  • CUPC approved
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2016, ANSI 61-2018
ASME:
ASME A112.18.1 2005
Application:
Residential
CSA Certified:
CSA B125.1 2005
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Handle Type:
Oval
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
160
NSF:
NSF 372-2016, NSF 61-2018
NSF Certified:
Yes
Pressure - High:
125
UL Listed:
No
Valve Operator:
Multi Turn
Valve Size:
5/8 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No
cUPC Certified:
Yes