5/8 in. OD Flare Brass Union

Part #PFFUE  |  Item #2374068  |  Manufacturer Part #B4210

$ 6.66 EACH
(Pricing is for 5/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #PFFUBItem #2374062Mfr. Part #B424

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.74 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #PFFUCItem #2374064Mfr. Part #B426

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.09 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #PFFUDItem #2374065Mfr. Part #B428

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.13 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #PFFUEItem #2374068Mfr. Part #B4210

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.66 /EACH
    Added to your cart. View Cart

Product Details

  • Recommended for higher pressures than those covered by compression fittings
  • Resist mechanical pull out
  • For use with fuel, oil, liquefied petroleum (LP), and natural gas lines
  • Designed for use with aluminum, copper, brass, and welded steel tubing that can be flared
  • Max Temperature: 250°F

Specifications

Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]

Clean Bagged: Yes

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Fitting Type: Straight

Material: Brass

Maximum Temperature: 250

Minimum Temperature: -65

Origin: Domestic

Temperature Range: -65 to 250 Deg F

Type: PFFUE