5/8 in. OD Flare Cap

Part #PFFCE  |  Item #2374122  |  Manufacturer Part #B4010

$ 5.22 EACH
(Pricing is for 5/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #PFFCBItem #2374112Mfr. Part #B404

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.76 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #PFFCCItem #2374115Mfr. Part #B406

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.25 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #PFFCDItem #2374118Mfr. Part #B408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.85 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #PFFCEItem #2374122Mfr. Part #B4010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.22 /EACH
    Added to your cart. View Cart

Product Details

  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Recommended for higher pressures than those covered by compression fittings
  • Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
  • Flare end has 14 threads
  • Used to securely cap off a male flare outlet of gas ball valve
  • Machined from brass rod
  • Max Temperature: 250°F

Specifications

Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]

Clean Bagged: Yes

End Connection 1: OD Flare

End Connections: OD Flare

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Fitting Type: Cap

Material: Brass

Maximum Temperature: 250

Origin: Domestic

Type: PFFCE

WaterSense Labeled: No