5/8 in. OD Shallow Escutcheon

Part #PFE41  |  Item #261020  |  Manufacturer Part #BE41

$ 3.97 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Construction Material: Steel
  • Pipe Size (Inside Diameter): 3 in
  • Outside Diameter: 3 in
  • 28 ga

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Connection Type: Tubular

Escutcheon Style: Deep Box

Fits Pipe Size: 3 in

Gauge: 28

MA Approved: No

Material: Steel

Product Type: Escutcheon

Trap Material: Steel

Trap Size: 1-1/2 in

WaterSense Labeled: No