5/8 in. OD Tube Brass Insert

You last purchased this on
 
PROFLO®

5/8 in. OD Tube Brass Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

5/8 in. OD Tube Brass Insert

  • Fast #
  • Part #PFXBRIEN
  • Item #5050975
  • Manufacturer Part #B63PT10X
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 20 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Not intended for use with non-plastic tubing
  • ANSI B1.20.1;ANSI 372
  • Use to connect compression fittings to plastic tubing
  • NSF 372
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI 372
Application:
Hydraulic, Pneumatic, Potable Water
Clean Bagged:
Yes
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Insert
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
WaterSense Labeled:
No