5/8 in. OD Tube Domestic Brass Compression Nut
5/8 in. OD Tube Domestic Brass Compression Nut
All Sizes
Frequently Purchased Together
Product Details
- Not intended for use with gas of any kind
- Use to connect compression fittings
- Designed for use with aluminum, copper and plastic tubing
- Max Temperature: 250°F
- Not recommended for steel tubing
Documents
Specifications
- Application:
- Hydraulic, Instrumentation, Pneumatic, Potable Water
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 5/8 in
- Fitting Type:
- Nut, Straight
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No