Toilet 5/8 in x 3/8 in. x 1-97/100 in. Supply Kit in Chrome Plated

You last purchased this on
 
PROFLO®

Toilet 5/8 in x 3/8 in. x 1-97/100 in. Supply Kit in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Toilet 5/8 in x 3/8 in. x 1-97/100 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #PFXCAC32CC12
  • Item #4532881
  • Manufacturer Part #PFXCAC32CC12
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5/8 in. x 3/8 in. Compression end connections
  • Flexible chrome plated copper risers with chrome plated steel deep flanges and chrome plated stops
  • Brass straight stop valve with multi-turn knob handle
  • Operating temperature 40°F-160°F
  • NSF 372
  • Operating pressure 125psi maximum
  • CUPC approved
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12, CSA 61-2019
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Fitting Type:
Reducing
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-97/100 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
160
NSF:
NSF 372-2016, NSF 61-2019
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Rigid:
No
Temperature Range:
40 to 160 Deg F
Type:
PFXCAC32CC12
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No