5/8 x 1/2 in. OD Compression x MIP Brass Compression Adapter
5/8 x 1/2 in. OD Compression x MIP Brass Compression Adapter
All Sizes
Frequently Purchased Together
Product Details
- Tube should be square and free from burrs
- Manufactured with dryseal pipe threads
- Designed for use with aluminum, copper and plastic tubing
- ANSI B1.20.1;ANSI 372
- NSF 372
- Max Temperature: 250°F
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- Application:
- Hydraulic, Instrumentation, Pneumatic, Potable Water
- End Connection 1:
- Compression
- End Connection 2:
- MIPT
- End Connections:
- Compression x MIPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -65
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- -65 to 250 Deg F
- Type:
- PFXMCUEDN
- WaterSense Labeled:
- No