PROFLO®
5/8 x 1/2 in. OD Flare Brass Union
Part #PFFUED | Item #2374148 | Manufacturer Part #B42108
$
3.64
EACH
All Sizes
Product Details
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Recommended for higher pressures than those covered by compression fittings
- Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
- Resists mechanical pull out
- Max Temperature: 250°F
Documents
Specifications
Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]
Clean Bagged: Yes
End Connection 1: OD Flare
End Connection 2: OD Flare
End Connections: OD Flare
Fitting Size 1: 5/8 in
Fitting Size 2: 1/2 in
Fitting Sizes: 5/8 in x 1/2 in
Fitting Type: Reducing
Material: Brass
Maximum Temperature: 250
Origin: Domestic