5/8 x 1/2 in. OD x MIP Brass Floor Elbow
5/8 x 1/2 in. OD x MIP Brass Floor Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Recommended for higher pressures than those covered by compression fittings
- Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- ANSI B1.20.1
- Manufactured with dry seal pipe threads
- Max Temperature: 250°F
- Resists mechanical pull out
- Flare end has 14 threads
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Fuel, Liquefied Petroleum, Natural Gas, Oil
- Clean Bagged:
- Yes
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- MIPS
- End Connections:
- OD Tube x MIPS
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Fitting Type:
- Reducing
- Material:
- Brass
- Maximum Temperature:
- 250
- Origin:
- Domestic
- WaterSense Labeled:
- No