PROFLO®
5/8 x 3/4 in. Hose Barb x MIP Brass Adapter
Part #PFXMHBEFN | Item #5049893 | Manufacturer Part #B1251012X
All Sizes
Product Details
- Used to connect iron pipe to plastic or rubber tubing
- Machined, 1-piece body
- Installation requires a hose clamp, not included
- Manufactured with dry seal pipe threads
- Max Temperature: 160°F
- Max Pressure: 150 psi
- ANSI B1.20.1;ANSI 372
- NSF 372
Specifications
ANSI Specifications: [ANSI B1.20.1, ANSI 372]
End Connection 1: Hose Barb
End Connection 2: MIP
End Connections: Hose Barb x MIP
Fitting Size 1: 5/8 in
Fitting Size 2: 3/4 in
Fitting Sizes: 5/8 in x 3/4 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 150 psi
Maximum Temperature: 160
NSF Certified: Yes
NSF Specifications: NSF 372
Origin: Global
Type: PFXMHBEFN