PROFLO®

5/8 x 3/8 in. Compression Straight Supply Stop Valve in Oil Rubbed Bronze

Part #PF211ORB  |  Manufacturer Part #PF211ORB

Valve Size:

5/8 in x 3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-turn design
  • Connections: 5/8" OD comp x 3/8" OD comp
  • Brass body
  • Zinc handle

Lead Law Compliant

Specifications

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 5/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 5/8 in x 3/8 in

Handle Type: Knob

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

NSF Specifications: NSF 61-9

UL Listed: No

Valve Body Style: Straight

Valve Size: 5/8 in x 3/8 in

Valve Type: Straight Supply Stop Valve