Sink 5/8 in x 3/8 in. x 12 in. Supply Kit in Chrome Plated
Sink 5/8 in x 3/8 in. x 12 in. Supply Kit in Chrome Plated
Package Quantity Info:
EA: 1 IP: 5 CA: 25 PT: 1300-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 5/8 in. x 3/8 in. Compression end connections
- Flexible chrome plated copper risers with chrome plated steel deep flanges and chrome plated stops
- Brass straight stop valve with loose key (multi-turn) handle
- Operating temperature 40°F-160°F
- NSF 372
- Operating pressure 125psi maximum
- CUPC approved
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12, CSA 61-2019
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 372-2016, NSF 61-2019
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Rigid:
- No
- Type:
- PFXCAC32CLKL12
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No