5/8 x 3/8 in. Lever Handle Quarter Turn Angle Supply Stop Valve in Polished Chrome

Part #PFXQAC32CLK  |  Item #4601233  |  Manufacturer Part #PFXQAC32CLK

$ 28.72 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quarter-turn design
  • End Connection: 5/8" OD Comp x 3/8" OD Comp
  • Includes loose key
  • Low lead brass ball mechanism
  • Max Temperature: 160°F
  • Max Pressure: 125 psi
  • Brass stem and body
  • Color/Finish: Chrome
  • Connection: 5/8" OD Comp x 3/8" OD Comp

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: OD Compression

End Connection 2: Compression

End Connections: OD Compression x Compression

Fitting Size 1: 5/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 5/8 in x 3/8 in

Handle Material: Metal

Handle Type: Lever

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 160

Type: PFXQAC32CLK

Valve Body Material: Brass

Valve Body Style: 1 piece

Valve Size: 5/8 in x 3/8 in

Valve Type: Angle Supply Stop Valve