5/8 x 3/8 in. OD Compression Brass Union

Part #PFXCUECN  |  Item #5050904  |  Manufacturer Part #B62106X

$ 8.21 EACH
(Pricing is for 5/8 in x 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/8 in x 3/8 in

    Part #PFXCUECNItem #5050904Mfr. Part #B62106X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.21 /EACH
    Added to your cart. View Cart
  • 5/8 in x 1/2 in

    Part #PFXCUEDNItem #5050911Mfr. Part #B62108X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.98 /EACH
    Added to your cart. View Cart

Product Details

  • Maximum Pressure rating 150 psi
  • Designed for use with aluminum, copper and plastic tubing
  • Tube should be square and free from burrs
  • Lead-Free
  • Max Temperature: 250°F
  • ANSI 372
  • NSF 372

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

Application: [Hydraulic, Instrumentation, Pneumatic, Potable Water]

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 5/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 5/8 in x 3/8 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Temperature Range: -65 to 250 Deg F

Type: PFXCUECN

WaterSense Labeled: No