58 x 38 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit
Plus A Series 58 x 38 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 57.25 in. (L) x 37.38 in. (W) x 20.5 in. (H)
- Internal Basin Dimensions: 42 in. (L) x 24 in. (W)
- Drop In acrylic jetted (whirlpool) bathtub
- Overflow Height: 16.25 in.
- Textured, slip resistant bottom
- IAPMO Listed
- Drain connection measures 2.24 in. and is located on end of tub (can be installed facing left or right)
- Drain assembly not included
- PROFLO acrylic bathtubs carry a 5-year limited warranty
- 6 Whirlpool jets with reversible blower placement
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 5.6
- ASME:
- ASME A112.19.7-2012
- Application:
- Residential
- Basin Length:
- 42 in
- Basin Width:
- 24 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.10-12
- Capacity:
- 50 gal
- Collection:
- Plus A Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Reversible
- Horsepower:
- 0.8 hp
- Installation Type:
- Drop-in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Acrylic
- Non-Slip Seat Surface:
- Yes
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20-1/2 in
- Overall Length:
- 58 in
- Overall Width:
- 38 in
- Size:
- 58 in x 38 in x 20-1/2 in
- UL Listed:
- UL 1795
- Volts:
- 115V
- WaterSense Labeled:
- No