1-1/2 x 6-1/4 in. Brass Slip Joint Offset Drain Tailpiece
1-1/2 x 6-1/4 in. Brass Slip Joint Offset Drain Tailpiece
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fitting Size(s): 1-1/2 in
- End Connection Type: Slip Joint
- Constructed from brass
- Color/Finish: Polished chrome
- Brass construction
- Length: 6-1/4 in
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Length:
- 6-1/4 in
- Material:
- Brass
- Product Type:
- Offset Drain
- WaterSense Labeled:
- No