6 ft. Curved Shower Rod in Polished Chrome
6 ft. Curved Shower Rod in Polished Chrome
Frequently Purchased Together
Product Details
- Extends shower space by up to an additional 11"
- Fits standard shower openings, 44"-72"
- Rustproof aluminum construction
- Includes mounting hardware
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-5/100 in
- IAPMO Listed -:
- No
- Length:
- 6 ft
- MA Approved -:
- No
- Material:
- Aluminum Alloy, Plastic
- Product Type:
- Shower Rod
- Shape:
- Curved
- WaterSense Labeled:
- No