6 ABS BACKWATER Valve
This product has been replaced by
Manufacturer Part #B05600
6 ABS BACKWATER Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set 1-3/16 in high for tight space
- Removable strainer
- Fits sch 40 pipe
- Nickel
Specifications
- ANSI:
- ANSI 14-2016a
- ASME:
- ASME A112.14.1-2003(R17)
- End Connection 1:
- Hub
- End Connection 2:
- Socket Weld
- End Connections:
- Hub x Socket Weld
- Height:
- 10-1/8 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14-2016a
- NSF Certified:
- Yes
- Valve Body Material:
- ABS
- Valve Size:
- 6 in
- Valve Type:
- Backwater Valve
- WaterSense Labeled:
- No