6 in. Galvanized Steel 2-Hole Pipe Strap

You last purchased this on
 
PROFLO®

PF600 Series 6 in. Galvanized Steel 2-Hole Pipe Strap

  • Fast #
  • Part #PF600U
  • Item #760298
  • Manufacturer Part #6006
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF600 Series 6 in. Galvanized Steel 2-Hole Pipe Strap

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 hole design
  • Iron pipe size
  • Galvanized steel construction
  • Requires Certification

Specifications

Application:
Plastic Pipe, Rigid Conduit
Coating:
Galvanized
Collection:
PF600 Series
Fits Pipe Size:
6 in
Gauge (metal):
16 ga
Height:
6-31/40 in
Length:
10-1/4 in
Material:
Steel
UL Listed:
No
Width:
1 in