6 x 1-1/2 in. 16 ga Steel Stud Guard
6 x 1-1/2 in. 16 ga Steel Stud Guard
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 12000-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Helps prevent damage to pipe and wire from sheetrock nails
- Made in USA
- Steel, self-nailing safety plates
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in