6 x 1-1/2 in. 20 ga Steel Stud Guard
6 x 1-1/2 in. 20 ga Steel Stud Guard
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Steel, self-nailing safety plates
Specifications
- Gauge (metal):
- 20 ga
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Stud Guard
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in