PROFLO® 6 x 1-1/2 in. Studding Guard

PF53JU

Gauge

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Steel self-nailing safety plates

SPECIFICATIONS

Gauge
18
Length
6 in
Material
Steel
Width
1-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday