6 x 1 in. PVC Steel Wire Pipe Hook

Part #PF200PSGU10  |  Item #4113008

$ 0.19 EACH

Length:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Steel construction
  • 10 ga
  • Iron pipe size

Specifications

Coating: PVC

Color Finish: [Red, Brass]

Color Finish Category: Reds

Fits Pipe Size: 1 in

Length: 6 in

Material: Steel

Type: PF200PSGU10

Width: 1 in