6 in. Solvent Weld Socket Weld Schedule 80 Van Stone Style PVC Flange
This product has been replaced by
Manufacturer Part #PFP80VSSFNU
6 in. Solvent Weld Socket Weld Schedule 80 Van Stone Style PVC Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Two piece design
- PVC SCH 80 construction
- Van Stone style
- Intended for applications where operating temperatures will not exceed 140° F
- Solvent weld connection
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Flange Type:
- Socket Weld
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Schedule Class:
- 80