60 in. 3/8 in. Compression Connector Kit

Part #PFXSD6C60ET  |  Item #4320705  |  Manufacturer Part #PFXSD6C60ET

$ 18.05 EACH

Length:

60 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Stainless Steel braided hose
  • Brass elbows with swivel nut features
  • Lead-Free
  • Heavy duty sealing washers
  • Extra thick, specially molded, flat washers are used with brass nuts
  • Max Operating Pressure: 150 psi
  • Operating Temp: 33°F - 180°F

Lead Law Compliant

Documents

Specifications

Application: Residential

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Lead Law Compliant: Yes

Length: 60 in

Material: Stainless Steel

Maximum Pressure: 200 psi

Maximum Temperature: 160

Minimum Temperature: 25

Product Type: Connector Kit

Temperature Range: 25 to 160 Deg F