3/8 x 60 in. Braided Stainless Dishwasher Flexible Water Connector
PFX146 3/8 x 60 in. Braided Stainless Dishwasher Flexible Water Connector
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 1800-
Pick Up: 6 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy duty sealing washers snap into place
- Max operating pressure: 125 psi
- Exclusive double reinforced construction consists of a high strength stainless steel braided hose and reinforced thermoplastic inner core
- Lead-Free
- UPC certified
- Washer: EPDM rubber
- Includes 3/8 in MIP x 3/8 in compression elbow
- Operating temperature: 40°F - 160°F
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.6-2009
- Application:
- Residential
- CSA Certified:
- CSA B125.6-2009
- Collection:
- PFX146
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 60 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Reinforced PVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Outer Hose Material:
- Braided Stainless
- Pressure - High:
- 125
- Pressure - Maximum:
- 2000 psi
- Temperature Range:
- 40 to 160 Deg F
- Water Supply Connector Type:
- Dishwasher
- WaterSense Labeled:
- No