60 in. EPDM Rubber Hose in Black
60 in. EPDM Rubber Hose in Black
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rubber washing machine hose with straight ends
- Sold in pairs
- Connection: 3/4" FHT x 3/4" FHT
- Made in USA
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 10-1/2 in
- Length:
- 60 in
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Hose