60 in. Street Key
60 in. Street Key
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Not available
Product Details
- T-handle
- Steel construction
- Meter nut wrench
- Rod Diameter: 5/8"
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5/8 in
- Handle Type:
- Lever
- Length:
- 60 in
- MA Approved -:
- No
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Meter Nut Wrench
- Type:
- PFSK60
- WaterSense Labeled:
- No