PROFLO®
60 in x 480 in Plastic Shower Pan Liner
Part #PF30S40 | Item #310292 | Manufacturer Part #F30S40
$
6.09
per FOOT
Size
Product Details
- Constructed of PVC sheet
- Primarily used for lining ceramic, marble or terrazzo tile shower floors
- Sold by linear foot
- UPC/IAPMO listed
- Made in the USA
Documents
Specifications
ANSI Specifications: ANSI D4551
ASTM Specifications: ASTM D-4551
Cover Color Finish: Blue
Length: 40 ft
Material: Plastic
Material Type: PVC
Size: 5 ft x 40 ft
Thickness: 30 mil
Type: PF30S40
Width: 5 ft