PROFLO®

60 x 30 in. Alcove Bathtub with Left-Hand Drain in Bone

Part #PFB14LBO

Color/Finish:
Bone

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 60" x 30" x 14 1/4"
  • Enameled steel
  • Alcove installation
  • Standard rough-in bottom
  • Foam bottom support pad
  • Full length tile flange with continuous corners
  • High gloss, stain-resistant porcelain finish
  • Non-skid bottom surface

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Color Finish: Bone

Color Finish Category: Neutrals

Drain Location: Left

Height: 14-1/4 in

Installation Type: Alcove

Length: 60 in

Material: Enameled Steel

Width: 30 in