PROFLO® 60 x 30 in. Plain Bottom Bathtub with Right Drain in White

PFB14RPWH

Manufacturer Part #: PFB14RPWH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Standard rough-in bottom
  • Pre-leveled support pad
  • Full length tile flange with continuous corners
  • High gloss, stain-resistant porcelain finish

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.4M
Application
Residential
Bathtub Shape
Rectangle
Drain Location
Right
GSA Approved
No
Height
14-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
UL Listed
No
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday