60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit
60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 60 in. (L) x 32 in. (W) x 19.5 in. (H)
- Internal Basin Dimensions: 42.75 in. (L) x 21 in. (W)
- Drop In acrylic jetted (whirlpool) bathtub
- Overflow Height: 15 in.
- Textured, slip resistant bottom
- IAPMO Listed
- Drain connection measures 2.24 in. and is located on end of tub (can be installed facing left or right)
- Drain assembly not included
- PROFLO acrylic bathtubs carry a 5-year limited warranty
- 8 Whirlpool jets with reversible blower placement
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ANSI:
- ANSI Z124.1 1995
- ASME:
- ASME A112.19.8M-87R 1996, ASME A112.19.7M 1995, ASME A112.19.7-2020
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10-12, CSA B45.10-2020
- Capacity:
- 45 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-1/2 in
- Drain Location:
- End
- Height:
- 20 in
- Horsepower:
- 1-2/5 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in x 19-1/2 in
- UL Listed:
- UL 27E7/UL 1795
- Volts:
- 120V
- WaterSense Labeled:
- No