PROFLO® 60 x 42 in. Acrylic Whirlpool

PFW6042

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air activated on/off switch
  • Eight high-flow quarter-turn directional and volume adjustable color matched whirlpool jets
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
Capacity
40 gal
Color Finish
White
Color Finish Category
Whites
Height
20 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
6
Volts
120V
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday