PROFLO® 60 x 42 in. Alcove Bathtub with Left-Hand Drain

PFS6042LSK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features an integral skirt and integral tile flange
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
Capacity
55 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Configuration
Soaker
Drain Location
Left
Height
19-3/4 in
Installation Type
Alcove
Length
60 in
Material
Acrylic
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday