60 x 42 in. Removable Skirt in Biscuit

Part #PFSK60BS  |  Item #431962

$ 298.71 EACH

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with acrylic tubs

Specifications

CARB OTC LEED Compliant: No

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

IAPMO Listed: Yes

Length: 60 in

Material: Acrylic

Type: PFSK60BS

Width: 42 in