PROFLO® 60 x 60 in. Corner Whirlpools

PFWPLUSA6060R

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8 fully adjustable high flow color matched jets, including lumbar and foot jets
  • Air activated on/off switch
  • Durable easy care acrylic construction
  • Heater blank for field installation of in line heater
  • Pre-leveled co-ex base for easy installation
  • Pre-wired for simple plug-in installation
  • Safety suction return
  • Silent air induction for quiet operation
  • Size: 72" x 42" x 19 1/2"
  • Textured slip resistant bottom

SPECIFICATIONS

ADA Compliant
No
Capacity
45 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
21 in
Horsepower
1-1/2 hp
Installation Type
Alcove
Length
60 in
Material
Acrylic
Number Of Jets
8
Volts
115V
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday